Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CF1018/2502-132
Zoro # G215770382
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Heat Treatment
No Heat Treatment
Resistance Properties
Wear-Resistant
System of Measurement
Inch
Yield Strength
70,000 psi
Rockwell Hardness
80 HRB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/2502-132
- Zoro #
- G215770382
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Heat Treatment
- No Heat Treatment
- Resistance Properties
- Wear-Resistant
- System of Measurement
- Inch
- Yield Strength
- 70,000 psi
- Rockwell Hardness
- 80 HRB
- Tolerance Rating
- Standard
- Material Grade
- 1018
- Shape
- Flat
- Elongation
- 15 %
- Includes Material Certificate
- No Certificates Included
- Machinability
- 100 %
- Standards
- ASTM A108
- Fabrication
- Cold Rolled
- Flatness Tolerance
- Not Rated
- Brinell Hardness
- 126 BHN
- Heat Treatable
- Heat Treatable
- Galvanized
- Not Galvanized
- Material
- Carbon Steel
- Tensile Strength
- 85,000 psi
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.25 in, Thickness Tolerance Not Applicable, Overall Length 11 ft, Overall Width 2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.