Cold Rolled Bar
Mfr # CF1018/2502250-96
Zoro # G115770376
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Includes Material Certificate
No Certificates Included
Resistance Properties
Wear-Resistant
Standards
ASTM A108
Galvanized
Not Galvanized
Heat Treatment
No Heat Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CF1018/2502250-96
Zoro #
G115770376
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
2 1/4 in
Overall Length
8 ft
Thickness
0.25 in
Width Tolerance
+/-0.125 in
Details
Item
Carbon Steel Flat Bar
Includes Material Certificate
No Certificates Included
Resistance Properties
Wear-Resistant
Standards
ASTM A108
Galvanized
Not Galvanized
Heat Treatment
No Heat Treatment
Tolerance Rating
Standard
Material Grade
1018
Rockwell Hardness
80 HRB
Heat Treatable
Heat Treatable
Machinability
100 %
Yield Strength
70,000 psi
Elongation
15 %
Tensile Strength
85,000 psi
Shape
Flat
Fabrication
Cold Rolled
System of Measurement
Inch
Flatness Tolerance
Not Rated
Brinell Hardness
126 BHN
Material
Carbon Steel
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.25 in, Thickness Tolerance Not Applicable, Overall Length 8 ft, Overall Width 2 1/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.