Shop ZORO SELECT

Cold Rolled Bar

  • Mfr # CF1018/250500-120

  • Zoro # G315769637


product price: 
$
194.99
/ea
Free Shipping & Returns

Key Features

Includes Material Certificate
No Certificates Included
Rockwell Hardness
80 HRB
Overall Width
1/2 in
Shape
Flat
Overall Length
10 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF1018/250500-120
Zoro #
G315769637
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1/2 in
Overall Length
10 ft
Thickness
0.25 in
Width Tolerance
+/-0.125 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Carbon Steel Flat Bar
Includes Material Certificate
No Certificates Included
Rockwell Hardness
80 HRB
Shape
Flat
System of Measurement
Inch
Machinability
100 %
Tensile Strength
85,000 psi
Flatness Tolerance
Not Rated
Heat Treatment
No Heat Treatment
Brinell Hardness
126 BHN
Fabrication
Cold Rolled
Elongation
15 %
Heat Treatable
Heat Treatable
Material Grade
1018
Yield Strength
70,000 psi
Standards
ASTM A108
Galvanized
Not Galvanized
Tolerance Rating
Standard
Material
Carbon Steel
Resistance Properties
Wear-Resistant

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.25 in, Thickness Tolerance Not Applicable, Overall Length 10 ft, Overall Width 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat

Ratings & reviews