Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CF1018/250625-132
Zoro # G615769658
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Elongation
15 %
Heat Treatable
Heat Treatable
Material
Carbon Steel
Resistance Properties
Wear-Resistant
Machinability
100 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/250625-132
- Zoro #
- G615769658
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Elongation
- 15 %
- Heat Treatable
- Heat Treatable
- Material
- Carbon Steel
- Resistance Properties
- Wear-Resistant
- Machinability
- 100 %
- Includes Material Certificate
- No Certificates Included
- Fabrication
- Cold Rolled
- Standards
- ASTM A108
- Rockwell Hardness
- 80 HRB
- Heat Treatment
- No Heat Treatment
- Brinell Hardness
- 126 BHN
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Yield Strength
- 70,000 psi
- Shape
- Flat
- Galvanized
- Not Galvanized
- Material Grade
- 1018
- Flatness Tolerance
- Not Rated
- Tolerance Rating
- Standard
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.25 in, Thickness Tolerance Not Applicable, Overall Length 11 ft, Overall Width 5/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat