Zoro Homepage

Cold Rolled Bar

  • Mfr # CF1018/250625-84

  • Zoro # G715769657


product price: $29.39
/ea

Key Features

Thickness
0.25 in
System of Measurement
Inch
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Shape
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1018/250625-84
Zoro #
G715769657
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Overall Length
7 ft
Width Tolerance
+/-0.125 in
Overall Width
5/8 in

Details

Item
Carbon Steel Flat Bar
System of Measurement
Inch
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Shape
Flat
Resistance Properties
Wear-Resistant
Rockwell Hardness
80 HRB
Brinell Hardness
126 BHN
Material
Carbon Steel
Heat Treatment
No Heat Treatment
Galvanized
Not Galvanized
Machinability
100 %
Standards
ASTM A108
Fabrication
Cold Rolled
Tolerance Rating
Standard
Tensile Strength
85,000 psi
Elongation
15 %
Flatness Tolerance
Not Rated
Material Grade
1018
Yield Strength
70,000 psi

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.25 in, Thickness Tolerance Not Applicable, Overall Length 7 ft, Overall Width 5/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.