Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CF1018/250750-132
Zoro # G215769898
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Yield Strength
70,000 psi
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Tolerance Rating
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/250750-132
- Zoro #
- G215769898
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Yield Strength
- 70,000 psi
- Fabrication
- Cold Rolled
- Heat Treatable
- Heat Treatable
- Galvanized
- Not Galvanized
- Tolerance Rating
- Standard
- Heat Treatment
- No Heat Treatment
- Shape
- Flat
- Rockwell Hardness
- 80 HRB
- Material Grade
- 1018
- Includes Material Certificate
- No Certificates Included
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Standards
- ASTM A108
- Material
- Carbon Steel
- Elongation
- 15 %
- Brinell Hardness
- 126 BHN
- Resistance Properties
- Wear-Resistant
- Flatness Tolerance
- Not Rated
- Machinability
- 100 %
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.25 in, Thickness Tolerance Not Applicable, Overall Length 11 ft, Overall Width 3/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.