Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CF1018/3751-120
Zoro # G815770027
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 ft
Yield Strength
70,000 psi
Rockwell Hardness
80 HRB
Material
Carbon Steel
Material Grade
1018
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/3751-120
- Zoro #
- G815770027
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Yield Strength
- 70,000 psi
- Rockwell Hardness
- 80 HRB
- Material
- Carbon Steel
- Material Grade
- 1018
- Fabrication
- Cold Rolled
- Tensile Strength
- 85,000 psi
- Heat Treatable
- Heat Treatable
- Machinability
- 100 %
- Elongation
- 15 %
- Brinell Hardness
- 126 BHN
- Shape
- Flat
- Includes Material Certificate
- No Certificates Included
- Resistance Properties
- Wear-Resistant
- Heat Treatment
- No Heat Treatment
- System of Measurement
- Inch
- Galvanized
- Not Galvanized
- Standards
- ASTM A108
- Flatness Tolerance
- Not Rated
- Tolerance Rating
- Standard
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.375 in, Thickness Tolerance Not Applicable, Overall Length 10 ft, Overall Width 1 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.