Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CF1018/3751-144
Zoro # G915770125
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Fabrication
Cold Rolled
Elongation
15 %
Brinell Hardness
126 BHN
Tolerance Rating
Standard
Standards
ASTM A108
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/3751-144
- Zoro #
- G915770125
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Fabrication
- Cold Rolled
- Elongation
- 15 %
- Brinell Hardness
- 126 BHN
- Tolerance Rating
- Standard
- Standards
- ASTM A108
- Material
- Carbon Steel
- Yield Strength
- 70,000 psi
- Resistance Properties
- Wear-Resistant
- Rockwell Hardness
- 80 HRB
- System of Measurement
- Inch
- Shape
- Flat
- Machinability
- 100 %
- Flatness Tolerance
- Not Rated
- Includes Material Certificate
- No Certificates Included
- Tensile Strength
- 85,000 psi
- Heat Treatable
- Heat Treatable
- Material Grade
- 1018
- Heat Treatment
- No Heat Treatment
- Galvanized
- Not Galvanized
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.375 in, Thickness Tolerance Not Applicable, Overall Length 12 ft, Overall Width 1 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.