Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Rolled Bar

  • Mfr # CF1018/3751-84

  • Zoro # G115770093


product price: $58.69
/ea

Key Features

Galvanized
Not Galvanized
Flatness Tolerance
Not Rated
Resistance Properties
Wear-Resistant
Elongation
15 %
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1018/3751-84
Zoro #
G115770093
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1 in
Overall Length
7 ft
Thickness
0.375 in
Width Tolerance
+/-0.125 in

Details

Item
Carbon Steel Flat Bar
Galvanized
Not Galvanized
Flatness Tolerance
Not Rated
Resistance Properties
Wear-Resistant
Elongation
15 %
Machinability
100 %
Heat Treatment
No Heat Treatment
Material Grade
1018
System of Measurement
Inch
Tolerance Rating
Standard
Yield Strength
70,000 psi
Rockwell Hardness
80 HRB
Heat Treatable
Heat Treatable
Material
Carbon Steel
Includes Material Certificate
No Certificates Included
Standards
ASTM A108
Tensile Strength
85,000 psi
Shape
Flat
Fabrication
Cold Rolled
Brinell Hardness
126 BHN

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.375 in, Thickness Tolerance Not Applicable, Overall Length 7 ft, Overall Width 1 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.