Cold Rolled Bar
Mfr # CF1018/3751250-108
Zoro # G715770103
product price: $89.89
/ea
Free Shipping & Returns
Key Features
Tolerance Rating
Standard
Overall Length
9 ft
Material
Carbon Steel
Flatness Tolerance
Not Rated
Heat Treatment
No Heat Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF1018/3751250-108
Zoro #
G715770103
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
9 ft
Overall Width
1 1/4 in
Width Tolerance
+/-0.125 in
Thickness
0.375 in
Details
Item
Carbon Steel Flat Bar
Tolerance Rating
Standard
Material
Carbon Steel
Flatness Tolerance
Not Rated
Heat Treatment
No Heat Treatment
Standards
ASTM A108
Includes Material Certificate
No Certificates Included
Tensile Strength
85,000 psi
Elongation
15 %
System of Measurement
Inch
Shape
Flat
Rockwell Hardness
80 HRB
Resistance Properties
Wear-Resistant
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Machinability
100 %
Brinell Hardness
126 BHN
Material Grade
1018
Yield Strength
70,000 psi
Galvanized
Not Galvanized
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.375 in, Thickness Tolerance Not Applicable, Overall Length 9 ft, Overall Width 1 1/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.