Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CF1018/3751250-120
Zoro # G515770105
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Heat Treatment
No Heat Treatment
Brinell Hardness
126 BHN
Heat Treatable
Heat Treatable
Resistance Properties
Wear-Resistant
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/3751250-120
- Zoro #
- G515770105
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Heat Treatment
- No Heat Treatment
- Brinell Hardness
- 126 BHN
- Heat Treatable
- Heat Treatable
- Resistance Properties
- Wear-Resistant
- Material
- Carbon Steel
- Rockwell Hardness
- 80 HRB
- Tolerance Rating
- Standard
- Tensile Strength
- 85,000 psi
- Material Grade
- 1018
- Standards
- ASTM A108
- Yield Strength
- 70,000 psi
- Shape
- Flat
- Elongation
- 15 %
- Machinability
- 100 %
- Flatness Tolerance
- Not Rated
- Galvanized
- Not Galvanized
- Fabrication
- Cold Rolled
- Includes Material Certificate
- No Certificates Included
- System of Measurement
- Inch
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.375 in, Thickness Tolerance Not Applicable, Overall Length 10 ft, Overall Width 1 1/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat