Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CF1018/3751500-120
Zoro # G015770094
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Machinability
100 %
Heat Treatment
No Heat Treatment
Overall Width
1 1/2 in
Includes Material Certificate
No Certificates Included
Shape
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/3751500-120
- Zoro #
- G015770094
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Machinability
- 100 %
- Heat Treatment
- No Heat Treatment
- Includes Material Certificate
- No Certificates Included
- Shape
- Flat
- System of Measurement
- Inch
- Rockwell Hardness
- 80 HRB
- Material Grade
- 1018
- Material
- Carbon Steel
- Galvanized
- Not Galvanized
- Tolerance Rating
- Standard
- Tensile Strength
- 85,000 psi
- Yield Strength
- 70,000 psi
- Brinell Hardness
- 126 BHN
- Fabrication
- Cold Rolled
- Resistance Properties
- Wear-Resistant
- Heat Treatable
- Heat Treatable
- Elongation
- 15 %
- Flatness Tolerance
- Not Rated
- Standards
- ASTM A108
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.375 in, Thickness Tolerance Not Applicable, Overall Length 10 ft, Overall Width 1 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.