Cold Rolled Bar
Mfr # CF1018/3755-120
Zoro # G715770578
product price: $386.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Yield Strength
70,000 psi
Flatness Tolerance
Not Rated
Width Tolerance
+/-0.125 in
Tensile Strength
85,000 psi
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF1018/3755-120
Zoro #
G715770578
UPC #
-
Country of Origin
Multiple
Dimensions
Width Tolerance
+/-0.125 in
Overall Length
10 ft
Thickness
0.375 in
Overall Width
5 in
Details
Item
Carbon Steel Flat Bar
Yield Strength
70,000 psi
Flatness Tolerance
Not Rated
Tensile Strength
85,000 psi
System of Measurement
Inch
Elongation
15 %
Material Grade
1018
Machinability
100 %
Brinell Hardness
126 BHN
Standards
ASTM A108
Fabrication
Cold Rolled
Includes Material Certificate
No Certificates Included
Shape
Flat
Heat Treatable
Heat Treatable
Rockwell Hardness
80 HRB
Tolerance Rating
Standard
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant
Material
Carbon Steel
Heat Treatment
No Heat Treatment
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.375 in, Thickness Tolerance Not Applicable, Overall Length 10 ft, Overall Width 5 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.