Shop ZORO SELECT

Cold Rolled Bar

  • Mfr # CF1018/375500-144

  • Zoro # G415770199


product price: 
$
229.99
/ea
Free Shipping & Returns

Key Features

Tolerance Rating
Standard
Overall Length
12 ft
Includes Material Certificate
No Certificates Included
Standards
ASTM A108
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF1018/375500-144
Zoro #
G415770199
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 ft
Overall Width
1/2 in
Width Tolerance
+/-0.125 in
Thickness
0.375 in
Wire Rope Length
12 ft
Length
12 ft

Details

Item
Carbon Steel Flat Bar
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Standards
ASTM A108
System of Measurement
Inch
Shape
Flat
Heat Treatment
No Heat Treatment
Material Grade
1018
Brinell Hardness
126 BHN
Fabrication
Cold Rolled
Machinability
100 %
Material
Carbon Steel
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized
Tensile Strength
85,000 psi
Rockwell Hardness
80 HRB
Yield Strength
70,000 psi
Heat Treatable
Heat Treatable
Flatness Tolerance
Not Rated
Elongation
15 %

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.375 in, Thickness Tolerance Not Applicable, Overall Length 12 ft, Overall Width 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat

Ratings & reviews