Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CF1018/5001-120
Zoro # G915770828
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Material Grade
1018
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/5001-120
- Zoro #
- G915770828
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Material Grade
- 1018
- Heat Treatable
- Heat Treatable
- Includes Material Certificate
- No Certificates Included
- System of Measurement
- Inch
- Tensile Strength
- 85,000 psi
- Elongation
- 15 %
- Shape
- Flat
- Material
- Carbon Steel
- Fabrication
- Cold Rolled
- Yield Strength
- 70,000 psi
- Flatness Tolerance
- Not Rated
- Tolerance Rating
- Standard
- Brinell Hardness
- 126 BHN
- Standards
- ASTM A108
- Resistance Properties
- Wear-Resistant
- Machinability
- 100 %
- Galvanized
- Not Galvanized
- Rockwell Hardness
- 80 HRB
- Heat Treatment
- No Heat Treatment
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.5 in, Thickness Tolerance Not Applicable, Overall Length 10 ft, Overall Width 1 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.