Shop ZORO SELECT

Cold Rolled Bar

  • Mfr # CF1018/5001250-144

  • Zoro # G115770918


product price:  $282.49
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Fabrication
Cold Rolled
Yield Strength
70,000 psi
Flatness Tolerance
Not Rated
Overall Width
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF1018/5001250-144
Zoro #
G115770918
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1 1/4 in
Overall Length
12 ft
Thickness
0.5 in
Width Tolerance
+/-0.125 in
Wire Rope Length
12 ft

Details

Item
Carbon Steel Flat Bar
System of Measurement
Inch
Fabrication
Cold Rolled
Yield Strength
70,000 psi
Flatness Tolerance
Not Rated
Tensile Strength
85,000 psi
Heat Treatment
No Heat Treatment
Elongation
15 %
Material Grade
1018
Brinell Hardness
126 BHN
Standards
ASTM A108
Shape
Flat
Galvanized
Not Galvanized
Rockwell Hardness
80 HRB
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Resistance Properties
Wear-Resistant
Material
Carbon Steel
Machinability
100 %

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.5 in, Thickness Tolerance Not Applicable, Overall Length 12 ft, Overall Width 1 1/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.