Cold Rolled Bar
Mfr # CF1018/5002500-132
Zoro # G415770809
product price: $258.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Overall Length
11 ft
Material Grade
1018
Elongation
15 %
Overall Width
2 1/2 in
Fabrication
Cold Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF1018/5002500-132
Zoro #
G415770809
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
11 ft
Overall Width
2 1/2 in
Width Tolerance
+/-0.125 in
Thickness
0.5 in
Details
Item
Carbon Steel Flat Bar
Material Grade
1018
Elongation
15 %
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Galvanized
Not Galvanized
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Shape
Flat
Standards
ASTM A108
Rockwell Hardness
80 HRB
Machinability
100 %
Tolerance Rating
Standard
System of Measurement
Inch
Resistance Properties
Wear-Resistant
Yield Strength
70,000 psi
Material
Carbon Steel
Brinell Hardness
126 BHN
Heat Treatable
Heat Treatable
Tensile Strength
85,000 psi
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.5 in, Thickness Tolerance Not Applicable, Overall Length 11 ft, Overall Width 2 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.