Cold Rolled Bar
Mfr # CF1018/5003500-96
Zoro # G915771474
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3 1/2 in
Material
Carbon Steel
Heat Treatable
Heat Treatable
Overall Length
8 ft
Galvanized
Not Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF1018/5003500-96
Zoro #
G915771474
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
3 1/2 in
Overall Length
8 ft
Width Tolerance
+/-0.125 in
Thickness
0.5 in
Details
Item
Carbon Steel Flat Bar
Material
Carbon Steel
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Includes Material Certificate
No Certificates Included
Tensile Strength
85,000 psi
Tolerance Rating
Standard
Resistance Properties
Wear-Resistant
Elongation
15 %
Brinell Hardness
126 BHN
Heat Treatment
No Heat Treatment
Standards
ASTM A108
Fabrication
Cold Rolled
Shape
Flat
Flatness Tolerance
Not Rated
System of Measurement
Inch
Material Grade
1018
Rockwell Hardness
80 HRB
Yield Strength
70,000 psi
Machinability
100 %
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.5 in, Thickness Tolerance Not Applicable, Overall Length 8 ft, Overall Width 3 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.