Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CF1018/500625-144
Zoro # G815770942
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Yield Strength
70,000 psi
Heat Treatment
No Heat Treatment
Thickness
0.5 in
Brinell Hardness
126 BHN
Fabrication
Cold Rolled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/500625-144
- Zoro #
- G815770942
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Yield Strength
- 70,000 psi
- Heat Treatment
- No Heat Treatment
- Brinell Hardness
- 126 BHN
- Fabrication
- Cold Rolled
- Material
- Carbon Steel
- Elongation
- 15 %
- Resistance Properties
- Wear-Resistant
- System of Measurement
- Inch
- Shape
- Flat
- Standards
- ASTM A108
- Tolerance Rating
- Standard
- Material Grade
- 1018
- Machinability
- 100 %
- Includes Material Certificate
- No Certificates Included
- Heat Treatable
- Heat Treatable
- Tensile Strength
- 85,000 psi
- Galvanized
- Not Galvanized
- Rockwell Hardness
- 80 HRB
- Flatness Tolerance
- Not Rated
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.5 in, Thickness Tolerance Not Applicable, Overall Length 12 ft, Overall Width 5/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat