Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CF1018/500750-120
Zoro # G915770996
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
85,000 psi
Yield Strength
70,000 psi
Resistance Properties
Wear-Resistant
Rockwell Hardness
80 HRB
Width Tolerance
+/-0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/500750-120
- Zoro #
- G915770996
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Tensile Strength
- 85,000 psi
- Yield Strength
- 70,000 psi
- Resistance Properties
- Wear-Resistant
- Rockwell Hardness
- 80 HRB
- Heat Treatable
- Heat Treatable
- Flatness Tolerance
- Not Rated
- Standards
- ASTM A108
- Includes Material Certificate
- No Certificates Included
- Material
- Carbon Steel
- System of Measurement
- Inch
- Material Grade
- 1018
- Heat Treatment
- No Heat Treatment
- Machinability
- 100 %
- Fabrication
- Cold Rolled
- Elongation
- 15 %
- Brinell Hardness
- 126 BHN
- Galvanized
- Not Galvanized
- Shape
- Flat
- Tolerance Rating
- Standard
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.5 in, Thickness Tolerance Not Applicable, Overall Length 10 ft, Overall Width 3/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat