Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CF1018/500750-132
Zoro # G915770910
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Wear-Resistant
Heat Treatable
Heat Treatable
Material
Carbon Steel
Galvanized
Not Galvanized
Overall Length
11 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/500750-132
- Zoro #
- G915770910
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Resistance Properties
- Wear-Resistant
- Heat Treatable
- Heat Treatable
- Material
- Carbon Steel
- Galvanized
- Not Galvanized
- Elongation
- 15 %
- Flatness Tolerance
- Not Rated
- Material Grade
- 1018
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- 80 HRB
- Fabrication
- Cold Rolled
- Heat Treatment
- No Heat Treatment
- Includes Material Certificate
- No Certificates Included
- Tolerance Rating
- Standard
- Yield Strength
- 70,000 psi
- Machinability
- 100 %
- Shape
- Flat
- System of Measurement
- Inch
- Brinell Hardness
- 126 BHN
- Standards
- ASTM A108
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.5 in, Thickness Tolerance Not Applicable, Overall Length 11 ft, Overall Width 3/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.