Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CF1018/6251-120
Zoro # G415771127
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Wear-Resistant
Thickness
0.625 in
Rockwell Hardness
80 HRB
Width Tolerance
+/-0.125 in
Tolerance Rating
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/6251-120
- Zoro #
- G415771127
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Resistance Properties
- Wear-Resistant
- Rockwell Hardness
- 80 HRB
- Tolerance Rating
- Standard
- Heat Treatment
- No Heat Treatment
- Flatness Tolerance
- Not Rated
- System of Measurement
- Inch
- Galvanized
- Not Galvanized
- Includes Material Certificate
- No Certificates Included
- Fabrication
- Cold Rolled
- Shape
- Flat
- Yield Strength
- 70,000 psi
- Standards
- ASTM A108
- Material
- Carbon Steel
- Tensile Strength
- 85,000 psi
- Material Grade
- 1018
- Heat Treatable
- Heat Treatable
- Machinability
- 100 %
- Elongation
- 15 %
- Brinell Hardness
- 126 BHN
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.625 in, Thickness Tolerance Not Applicable, Overall Length 10 ft, Overall Width 1 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat