Cold Rolled Bar
Mfr # CF1018/625750-108
Zoro # G115771250
product price: $97.19
/ea
Free Shipping & Returns
Key Features
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Overall Length
9 ft
Material Grade
1018
Tolerance Rating
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CF1018/625750-108
Zoro #
G115771250
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
9 ft
Overall Width
3/4 in
Width Tolerance
+/-0.125 in
Thickness
0.625 in
Details
Item
Carbon Steel Flat Bar
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Material Grade
1018
Tolerance Rating
Standard
Standards
ASTM A108
Flatness Tolerance
Not Rated
System of Measurement
Inch
Resistance Properties
Wear-Resistant
Elongation
15 %
Tensile Strength
85,000 psi
Yield Strength
70,000 psi
Material
Carbon Steel
Galvanized
Not Galvanized
Shape
Flat
Heat Treatable
Heat Treatable
Rockwell Hardness
80 HRB
Machinability
100 %
Brinell Hardness
126 BHN
Includes Material Certificate
No Certificates Included
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.625 in, Thickness Tolerance Not Applicable, Overall Length 9 ft, Overall Width 3/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.