Shop ZORO SELECT

Cold Rolled Bar

  • Mfr # CF1018/7501-132

  • Zoro # G915771924


product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 in
Elongation
15 %
Heat Treatable
Heat Treatable
Width Tolerance
+/-0.125 in
Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF1018/7501-132
Zoro #
G915771924
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1 in
Width Tolerance
+/-0.125 in
Overall Length
11 ft
Thickness
0.75 in
Wire Rope Length
11 ft
Length
11 ft

Details

Item
Carbon Steel Flat Bar
Elongation
15 %
Heat Treatable
Heat Treatable
Material
Carbon Steel
Galvanized
Not Galvanized
Yield Strength
70,000 psi
Flatness Tolerance
Not Rated
Rockwell Hardness
80 HRB
Material Grade
1018
Standards
ASTM A108
Tensile Strength
85,000 psi
Includes Material Certificate
No Certificates Included
Resistance Properties
Wear-Resistant
Machinability
100 %
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Shape
Flat
Tolerance Rating
Standard
Brinell Hardness
126 BHN

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.75 in, Thickness Tolerance Not Applicable, Overall Length 11 ft, Overall Width 1 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat

Ratings & reviews