Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CSQ1018/125-120
Zoro # G915771788
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
85,000 psi
Thickness
0.125 in
Resistance Properties
Wear-Resistant
Machinability
100 %
Tolerance Rating
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSQ1018/125-120
- Zoro #
- G915771788
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Square Bar
- Tensile Strength
- 85,000 psi
- Resistance Properties
- Wear-Resistant
- Machinability
- 100 %
- Tolerance Rating
- Standard
- Rockwell Hardness
- 80 HRB
- Flatness Tolerance
- Not Rated
- Galvanized
- Not Galvanized
- Standards
- ASTM A108
- Yield Strength
- 70,000 psi
- Elongation
- 15 %
- Heat Treatable
- Heat Treatable
- Material Grade
- 1018
- Includes Material Certificate
- No Certificates Included
- Brinell Hardness
- 126 BHN
- Heat Treatment
- No Heat Treatment
- Fabrication
- Cold Rolled
- Shape
- Square
- System of Measurement
- Inch
- Material
- Carbon Steel
Description
Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance Not Applicable, Overall Length 10 ft, Overall Width 1/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Square