Shop ZORO SELECT

Cold Rolled Bar

  • Mfr # CSQ1018/125-132

  • Zoro # G715771827


product price:  $213.19
/ea
Free Shipping & Returns

Key Features

Yield Strength
70,000 psi
Fabrication
Cold Rolled
Machinability
100 %
Rockwell Hardness
80 HRB
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSQ1018/125-132
Zoro #
G715771827
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.125 in
Overall Width
1/8 in
Overall Length
11 ft
Width Tolerance
+/-0.125 in
Wire Rope Length
11 ft

Details

Item
Carbon Steel Square Bar
Yield Strength
70,000 psi
Fabrication
Cold Rolled
Machinability
100 %
Rockwell Hardness
80 HRB
System of Measurement
Inch
Tolerance Rating
Standard
Resistance Properties
Wear-Resistant
Shape
Square
Includes Material Certificate
No Certificates Included
Material Grade
1018
Elongation
15 %
Galvanized
Not Galvanized
Flatness Tolerance
Not Rated
Tensile Strength
85,000 psi
Standards
ASTM A108
Brinell Hardness
126 BHN
Material
Carbon Steel
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance Not Applicable, Overall Length 11 ft, Overall Width 1/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.