Cold Rolled Bar
Mfr # CSQ1018/125-84
Zoro # G015771794
product price: $15.39
/eaKey Features
Width Tolerance
+/-0.125 in
Rockwell Hardness
80 HRB
Overall Width
1/8 in
Standards
ASTM A108
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSQ1018/125-84
Zoro #
G015771794
UPC #
-
Country of Origin
Multiple
Dimensions
Width Tolerance
+/-0.125 in
Overall Width
1/8 in
Thickness
0.125 in
Overall Length
7 ft
Details
Item
Carbon Steel Square Bar
Rockwell Hardness
80 HRB
Standards
ASTM A108
Shape
Square
Resistance Properties
Wear-Resistant
Tensile Strength
85,000 psi
Galvanized
Not Galvanized
Material Grade
1018
Tolerance Rating
Standard
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included
Machinability
100 %
Heat Treatable
Heat Treatable
Yield Strength
70,000 psi
Brinell Hardness
126 BHN
Material
Carbon Steel
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Elongation
15 %
Fabrication
Cold Rolled
Description
Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance Not Applicable, Overall Length 7 ft, Overall Width 1/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.