Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CSQ1018/188-132
Zoro # G015772296
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Elongation
15 %
Rockwell Hardness
80 HRB
Yield Strength
70,000 psi
Tensile Strength
85,000 psi
Overall Length
11 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSQ1018/188-132
- Zoro #
- G015772296
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Square Bar
- Elongation
- 15 %
- Rockwell Hardness
- 80 HRB
- Yield Strength
- 70,000 psi
- Tensile Strength
- 85,000 psi
- Flatness Tolerance
- Not Rated
- Heat Treatment
- No Heat Treatment
- Includes Material Certificate
- No Certificates Included
- Tolerance Rating
- Standard
- Fabrication
- Cold Rolled
- Machinability
- 100 %
- Standards
- ASTM A108
- Shape
- Square
- Galvanized
- Not Galvanized
- Material
- Carbon Steel
- System of Measurement
- Inch
- Brinell Hardness
- 126 BHN
- Material Grade
- 1018
- Resistance Properties
- Wear-Resistant
- Heat Treatable
- Heat Treatable
Description
Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.188 in, Thickness Tolerance Not Applicable, Overall Length 11 ft, Overall Width 3/16 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Square