Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CSQ1018/188-144
Zoro # G315772170
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
80 HRB
Flatness Tolerance
Not Rated
Standards
ASTM A108
Elongation
15 %
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSQ1018/188-144
- Zoro #
- G315772170
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Square Bar
- Rockwell Hardness
- 80 HRB
- Flatness Tolerance
- Not Rated
- Standards
- ASTM A108
- Elongation
- 15 %
- Material
- Carbon Steel
- Resistance Properties
- Wear-Resistant
- Yield Strength
- 70,000 psi
- System of Measurement
- Inch
- Heat Treatable
- Heat Treatable
- Includes Material Certificate
- No Certificates Included
- Heat Treatment
- No Heat Treatment
- Fabrication
- Cold Rolled
- Shape
- Square
- Material Grade
- 1018
- Galvanized
- Not Galvanized
- Tolerance Rating
- Standard
- Tensile Strength
- 85,000 psi
- Brinell Hardness
- 126 BHN
- Machinability
- 100 %
Description
Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.188 in, Thickness Tolerance Not Applicable, Overall Length 12 ft, Overall Width 3/16 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Square