Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Rolled Bar

  • Mfr # CSQ1018/250-108

  • Zoro # G415769568


product price: $25.19
/ea

Key Features

Shape
Square
Heat Treatable
Heat Treatable
Material
Carbon Steel
Overall Width
1/4 in
Standards
ASTM A108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSQ1018/250-108
Zoro #
G415769568
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1/4 in
Thickness
0.25 in
Overall Length
9 ft
Width Tolerance
+/-0.125 in

Details

Item
Carbon Steel Square Bar
Shape
Square
Heat Treatable
Heat Treatable
Material
Carbon Steel
Standards
ASTM A108
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included
Brinell Hardness
126 BHN
Yield Strength
70,000 psi
Galvanized
Not Galvanized
Heat Treatment
No Heat Treatment
Rockwell Hardness
80 HRB
Material Grade
1018
Tolerance Rating
Standard
Fabrication
Cold Rolled
Elongation
15 %
Machinability
100 %
Resistance Properties
Wear-Resistant
System of Measurement
Inch
Tensile Strength
85,000 psi

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.25 in, Thickness Tolerance Not Applicable, Overall Length 9 ft, Overall Width 1/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.