Cold Rolled Bar
Mfr # CSQ1018/375-60
Zoro # G515770174
product price: $22.19
/eaKey Features
Elongation
15 %
Brinell Hardness
126 BHN
Heat Treatable
Heat Treatable
Overall Width
3/8 in
Resistance Properties
Wear-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSQ1018/375-60
Zoro #
G515770174
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
3/8 in
Thickness
0.375 in
Width Tolerance
+/-0.125 in
Overall Length
5 ft
Details
Item
Carbon Steel Square Bar
Elongation
15 %
Brinell Hardness
126 BHN
Heat Treatable
Heat Treatable
Resistance Properties
Wear-Resistant
Tensile Strength
85,000 psi
Yield Strength
70,000 psi
Flatness Tolerance
Not Rated
Heat Treatment
No Heat Treatment
Rockwell Hardness
80 HRB
Material Grade
1018
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Machinability
100 %
Shape
Square
System of Measurement
Inch
Fabrication
Cold Rolled
Material
Carbon Steel
Standards
ASTM A108
Galvanized
Not Galvanized
Description
Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.375 in, Thickness Tolerance Not Applicable, Overall Length 5 ft, Overall Width 3/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.