Shop ZORO SELECT

Cold Rolled Bar

  • Mfr # CSQ1018/500-120

  • Zoro # G015771008


product price: 
$
232.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A108
Rockwell Hardness
80 HRB
Fabrication
Cold Rolled
Material Grade
1018
Tensile Strength
85,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSQ1018/500-120
Zoro #
G015771008
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
10 ft
Overall Width
1/2 in
Width Tolerance
+/-0.125 in
Thickness
0.5 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Carbon Steel Square Bar
Standards
ASTM A108
Rockwell Hardness
80 HRB
Fabrication
Cold Rolled
Material Grade
1018
Tensile Strength
85,000 psi
System of Measurement
Inch
Machinability
100 %
Shape
Square
Includes Material Certificate
No Certificates Included
Yield Strength
70,000 psi
Resistance Properties
Wear-Resistant
Tolerance Rating
Standard
Heat Treatment
No Heat Treatment
Brinell Hardness
126 BHN
Galvanized
Not Galvanized
Elongation
15 %
Material
Carbon Steel
Flatness Tolerance
Not Rated
Heat Treatable
Heat Treatable

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.5 in, Thickness Tolerance Not Applicable, Length 10 ft, Overall Width 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Square

Ratings & reviews