Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CSQ1018/500-144
Zoro # G615771002
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Tolerance Rating
Standard
Machinability
100 %
System of Measurement
Inch
Yield Strength
70,000 psi
Overall Length
12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSQ1018/500-144
- Zoro #
- G615771002
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Square Bar
- Tolerance Rating
- Standard
- Machinability
- 100 %
- System of Measurement
- Inch
- Yield Strength
- 70,000 psi
- Heat Treatment
- No Heat Treatment
- Galvanized
- Not Galvanized
- Fabrication
- Cold Rolled
- Rockwell Hardness
- 80 HRB
- Flatness Tolerance
- Not Rated
- Tensile Strength
- 85,000 psi
- Brinell Hardness
- 126 BHN
- Shape
- Square
- Material Grade
- 1018
- Includes Material Certificate
- No Certificates Included
- Elongation
- 15 %
- Material
- Carbon Steel
- Standards
- ASTM A108
- Heat Treatable
- Heat Treatable
- Resistance Properties
- Wear-Resistant
Description
Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.5 in, Thickness Tolerance Not Applicable, Overall Length 12 ft, Overall Width 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Square