Cold Rolled Bar
Mfr # CSQ1018/625-48
Zoro # G015771312
product price: $40.39
/eaKey Features
Elongation
15 %
Resistance Properties
Wear-Resistant
Fabrication
Cold Rolled
Tolerance Rating
Standard
Flatness Tolerance
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSQ1018/625-48
Zoro #
G015771312
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.625 in
Overall Width
5/8 in
Width Tolerance
+/-0.125 in
Overall Length
4 ft
Details
Item
Carbon Steel Square Bar
Elongation
15 %
Resistance Properties
Wear-Resistant
Fabrication
Cold Rolled
Tolerance Rating
Standard
Flatness Tolerance
Not Rated
Material Grade
1018
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Tensile Strength
85,000 psi
Galvanized
Not Galvanized
Machinability
100 %
Includes Material Certificate
No Certificates Included
Yield Strength
70,000 psi
System of Measurement
Inch
Standards
ASTM A108
Shape
Square
Material
Carbon Steel
Brinell Hardness
126 BHN
Rockwell Hardness
80 HRB
Description
Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.625 in, Thickness Tolerance Not Applicable, Overall Length 4 ft, Overall Width 5/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.