Zoro Homepage

Cold Rolled Bar

  • Mfr # CSQ1018/625-84

  • Zoro # G815771253


product price: $67.89
/ea

Key Features

Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Rockwell Hardness
80 HRB
Yield Strength
70,000 psi
Resistance Properties
Wear-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSQ1018/625-84
Zoro #
G815771253
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.125 in
Overall Width
5/8 in
Overall Length
7 ft
Thickness
0.625 in

Details

Item
Carbon Steel Square Bar
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Rockwell Hardness
80 HRB
Yield Strength
70,000 psi
Resistance Properties
Wear-Resistant
System of Measurement
Inch
Standards
ASTM A108
Machinability
100 %
Heat Treatment
No Heat Treatment
Material
Carbon Steel
Galvanized
Not Galvanized
Brinell Hardness
126 BHN
Heat Treatable
Heat Treatable
Elongation
15 %
Shape
Square
Material Grade
1018
Flatness Tolerance
Not Rated
Fabrication
Cold Rolled
Tensile Strength
85,000 psi

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.625 in, Thickness Tolerance Not Applicable, Overall Length 7 ft, Overall Width 5/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.