Shop ZORO SELECT

Cold Rolled Bar

  • Mfr # CSQ1018/750-120

  • Zoro # G615772023


product price: 
$
229.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A108
Shape
Square
Heat Treatment
No Heat Treatment
Flatness Tolerance
Not Rated
Rockwell Hardness
80 HRB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSQ1018/750-120
Zoro #
G615772023
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.125 in
Overall Length
10 ft
Thickness
0.75 in
Overall Width
3/4 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Carbon Steel Square Bar
Standards
ASTM A108
Shape
Square
Heat Treatment
No Heat Treatment
Flatness Tolerance
Not Rated
Rockwell Hardness
80 HRB
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
Elongation
15 %
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Material
Carbon Steel
Machinability
100 %
Tolerance Rating
Standard
Yield Strength
70,000 psi
Tensile Strength
85,000 psi
Material Grade
1018
Resistance Properties
Wear-Resistant
Brinell Hardness
126 BHN

Description

Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.75 in, Thickness Tolerance Not Applicable, Overall Length 10 ft, Overall Width 3/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Square

Ratings & reviews