Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CSQ1018/750-144
Zoro # G415772018
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Flatness Tolerance
Not Rated
Galvanized
Not Galvanized
Thickness
0.75 in
Brinell Hardness
126 BHN
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSQ1018/750-144
- Zoro #
- G415772018
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Square Bar
- Flatness Tolerance
- Not Rated
- Galvanized
- Not Galvanized
- Brinell Hardness
- 126 BHN
- System of Measurement
- Inch
- Tolerance Rating
- Standard
- Heat Treatment
- No Heat Treatment
- Shape
- Square
- Rockwell Hardness
- 80 HRB
- Standards
- ASTM A108
- Yield Strength
- 70,000 psi
- Heat Treatable
- Heat Treatable
- Fabrication
- Cold Rolled
- Material
- Carbon Steel
- Elongation
- 15 %
- Material Grade
- 1018
- Includes Material Certificate
- No Certificates Included
- Resistance Properties
- Wear-Resistant
- Tensile Strength
- 85,000 psi
- Machinability
- 100 %
Description
Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.75 in, Thickness Tolerance Not Applicable, Overall Length 12 ft, Overall Width 3/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Square