Shop ZORO SELECT
See all product information
Create Account
COLD ROLLED HEX BAR 1018, 0.313 - 132"
Mfr # CH1018/313-132
Zoro # G415769766
product price:Â $238.49
/ea
Free Shipping & Returns
Key Features
Galvanized
Not Galvanized
Rockwell Hardness
80 HRB
Tensile Strength
85,000 psi
Elongation
15 %
Includes Material Certificate
No Certificates Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH1018/313-132
- Zoro #
- G415769766
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Hex Width
- 5/16 in
- Overall Length
- 11 ft
- Width Tolerance
- +/-0.01 in
- Wire Rope Length
- 11 ft
Details
- Item
- Carbon Steel Hex Bar
- Galvanized
- Not Galvanized
- Rockwell Hardness
- 80 HRB
- Tensile Strength
- 85,000 psi
- Elongation
- 15 %
- Includes Material Certificate
- No Certificates Included
- Material Grade
- 1018
- Brinell Hardness
- 126 BHN
- Standards
- ASTM A108
- System of Measurement
- Inch
- Material
- Carbon Steel
- Tolerance Rating
- Standard
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Mechanical Finish
- Polished, Turned
- Shape
- Hexagon
- Yield Strength
- 70,000 psi
- Fabrication
- Cold Rolled
Description
Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Hex Width 5/16 in, Mechanical Finish Polished, Turned, Overall Length 11 ft, Rockwell Hardness 80 HRB, Brinell Hardness 126 BHN, Tensile Strength 85,000 psi, Yield Strength 70,000 psi, Standards ASTM A108, Shape Hexagon, Includes Material Certificate No Certificates Included, System of Measurement Inch, Tolerance Rating Standard, Width Tolerance +/-0.01 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.