COLD ROLLED HEX BAR 1018, 0.375 - 108
Mfr # CH1018/375-108
Zoro # G315769569
product price: $47.69
/eaKey Features
Tensile Strength
85,000 psi
Mechanical Finish
Polished, Turned
Shape
Hexagon
Tolerance Rating
Standard
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH1018/375-108
Zoro #
G315769569
UPC #
-
Country of Origin
Multiple
Dimensions
Width Tolerance
+/-0.01 in
Overall Length
9 ft
Hex Width
3/8 in
Details
Item
Carbon Steel Hex Bar
Tensile Strength
85,000 psi
Mechanical Finish
Polished, Turned
Shape
Hexagon
Tolerance Rating
Standard
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Standards
ASTM A108
Includes Material Certificate
No Certificates Included
Material Grade
1018
Material
Carbon Steel
System of Measurement
Inch
Brinell Hardness
126 BHN
Fabrication
Cold Rolled
Galvanized
Not Galvanized
Rockwell Hardness
80 HRB
Yield Strength
70,000 psi
Elongation
15 %
Description
Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Hex Width 3/8 in, Mechanical Finish Polished, Turned, Overall Length 9 ft, Rockwell Hardness 80 HRB, Brinell Hardness 126 BHN, Tensile Strength 85,000 psi, Yield Strength 70,000 psi, Standards ASTM A108, Shape Hexagon, Includes Material Certificate No Certificates Included, System of Measurement Inch, Tolerance Rating Standard, Width Tolerance +/-0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.