Shop ZORO SELECT
See all product information
Create Account
COLD ROLLED HEX BAR 1018, 0.375 - 132"
Mfr # CH1018/375-132
Zoro # G115769561
product price:Â $234.09
/ea
Free Shipping & Returns
Key Features
Hex Width
3/8 in
Standards
ASTM A108
Shape
Hexagon
Width Tolerance
+/-0.01 in
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CH1018/375-132
Zoro #
G115769561
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Width
3/8 in
Width Tolerance
+/-0.01 in
Overall Length
11 ft
Details
Item
Carbon Steel Hex Bar
Standards
ASTM A108
Shape
Hexagon
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
70,000 psi
Material
Carbon Steel
Brinell Hardness
126 BHN
Mechanical Finish
Polished, Turned
Tensile Strength
85,000 psi
Galvanized
Not Galvanized
Material Grade
1018
Rockwell Hardness
80 HRB
Elongation
15 %
System of Measurement
Inch
Fabrication
Cold Rolled
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Description
Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Hex Width 3/8 in, Mechanical Finish Polished, Turned, Overall Length 11 ft, Rockwell Hardness 80 HRB, Brinell Hardness 126 BHN, Tensile Strength 85,000 psi, Yield Strength 70,000 psi, Standards ASTM A108, Shape Hexagon, Includes Material Certificate No Certificates Included, System of Measurement Inch, Tolerance Rating Standard, Width Tolerance +/-0.01 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.