Shop ZORO SELECT
See all product information
Create Account
COLD ROLLED HEX BAR 1018, 0.438 - 120"
Mfr # CH1018/438-120
Zoro # G815769571
product price:Â $224.19
/ea
Free Shipping & Returns
Key Features
Material Grade
1018
Elongation
15 %
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH1018/438-120
- Zoro #
- G815769571
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 10 ft
- Hex Width
- 7/16 in
- Width Tolerance
- +/-0.01 in
- Wire Rope Length
- 10 ft
Details
- Item
- Carbon Steel Hex Bar
- Material Grade
- 1018
- Elongation
- 15 %
- Galvanized
- Not Galvanized
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Tensile Strength
- 85,000 psi
- Standards
- ASTM A108
- Includes Material Certificate
- No Certificates Included
- Material
- Carbon Steel
- Brinell Hardness
- 126 BHN
- Shape
- Hexagon
- Mechanical Finish
- Polished, Turned
- Tolerance Rating
- Standard
- Fabrication
- Cold Rolled
- System of Measurement
- Inch
- Yield Strength
- 70,000 psi
- Rockwell Hardness
- 80 HRB
Description
Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Hex Width 7/16 in, Mechanical Finish Polished, Turned, Overall Length 10 ft, Rockwell Hardness 80 HRB, Brinell Hardness 126 BHN, Tensile Strength 85,000 psi, Yield Strength 70,000 psi, Standards ASTM A108, Shape Hexagon, Includes Material Certificate No Certificates Included, System of Measurement Inch, Tolerance Rating Standard, Width Tolerance +/-0.01 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.