Zoro Homepage

COLD ROLLED HEX BAR 1018, 0.438 - 96

  • Mfr # CH1018/438-96

  • Zoro # G115769615


product price: $33.19
/ea

Key Features

Brinell Hardness
126 BHN
Hex Width
7/16 in
System of Measurement
Inch
Overall Length
8 ft
Material Grade
1018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH1018/438-96
Zoro #
G115769615
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Width
7/16 in
Overall Length
8 ft
Width Tolerance
+/-0.01 in

Details

Item
Carbon Steel Hex Bar
Brinell Hardness
126 BHN
System of Measurement
Inch
Material Grade
1018
Fabrication
Cold Rolled
Tensile Strength
85,000 psi
Elongation
15 %
Yield Strength
70,000 psi
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Rockwell Hardness
80 HRB
Material
Carbon Steel
Shape
Hexagon
Standards
ASTM A108
Mechanical Finish
Polished, Turned
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Hex Width 7/16 in, Mechanical Finish Polished, Turned, Overall Length 8 ft, Rockwell Hardness 80 HRB, Brinell Hardness 126 BHN, Tensile Strength 85,000 psi, Yield Strength 70,000 psi, Standards ASTM A108, Shape Hexagon, Includes Material Certificate No Certificates Included, System of Measurement Inch, Tolerance Rating Standard, Width Tolerance +/-0.01 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.