Shop ZORO SELECT
See all product information
Create Account
COLD ROLLED HEX BAR 1018, 0.5 - 120"
Mfr # CH1018/500-120
Zoro # G115769592
product price:Â $236.29
/ea
Free Shipping & Returns
Key Features
Brinell Hardness
126 BHN
Width Tolerance
+/-0.01 in
Galvanized
Not Galvanized
Standards
ASTM A108
Includes Material Certificate
No Certificates Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH1018/500-120
- Zoro #
- G115769592
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width Tolerance
- +/-0.01 in
- Overall Length
- 10 ft
- Hex Width
- 1/2 in
- Wire Rope Length
- 10 ft
Details
- Item
- Carbon Steel Hex Bar
- Brinell Hardness
- 126 BHN
- Galvanized
- Not Galvanized
- Standards
- ASTM A108
- Includes Material Certificate
- No Certificates Included
- Rockwell Hardness
- 80 HRB
- System of Measurement
- Inch
- Elongation
- 15 %
- Tolerance Rating
- Standard
- Tensile Strength
- 85,000 psi
- Material Grade
- 1018
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Yield Strength
- 70,000 psi
- Shape
- Hexagon
- Mechanical Finish
- Polished, Turned
- Fabrication
- Cold Rolled
- Material
- Carbon Steel
Description
Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Hex Width 1/2 in, Mechanical Finish Polished, Turned, Overall Length 10 ft, Rockwell Hardness 80 HRB, Brinell Hardness 126 BHN, Tensile Strength 85,000 psi, Yield Strength 70,000 psi, Standards ASTM A108, Shape Hexagon, Includes Material Certificate No Certificates Included, System of Measurement Inch, Tolerance Rating Standard, Width Tolerance +/-0.01 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.