Shop ZORO SELECT
See all product information
Create Account
COLD ROLLED HEX BAR 1018, 0.5 - 144"
Mfr # CH1018/500-144
Zoro # G115769646
product price:Â $242.89
/ea
Free Shipping & Returns
Key Features
Hex Width
1/2 in
Galvanized
Not Galvanized
Standards
ASTM A108
Material Grade
1018
Overall Length
12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH1018/500-144
- Zoro #
- G115769646
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Hex Width
- 1/2 in
- Overall Length
- 12 ft
- Width Tolerance
- +/-0.01 in
- Wire Rope Length
- 12 ft
Details
- Item
- Carbon Steel Hex Bar
- Galvanized
- Not Galvanized
- Standards
- ASTM A108
- Material Grade
- 1018
- Tensile Strength
- 85,000 psi
- Mechanical Finish
- Polished, Turned
- System of Measurement
- Inch
- Yield Strength
- 70,000 psi
- Brinell Hardness
- 126 BHN
- Includes Material Certificate
- No Certificates Included
- Material
- Carbon Steel
- Shape
- Hexagon
- Tolerance Rating
- Standard
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Rockwell Hardness
- 80 HRB
- Elongation
- 15 %
- Fabrication
- Cold Rolled
Description
Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Hex Width 1/2 in, Mechanical Finish Polished, Turned, Overall Length 12 ft, Rockwell Hardness 80 HRB, Brinell Hardness 126 BHN, Tensile Strength 85,000 psi, Yield Strength 70,000 psi, Standards ASTM A108, Shape Hexagon, Includes Material Certificate No Certificates Included, System of Measurement Inch, Tolerance Rating Standard, Width Tolerance +/-0.01 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.