COLD ROLLED HEX BAR 1018, 0.625 - 120
Mfr # CH1018/625-120
Zoro # G415769919
product price: $215.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Rockwell Hardness
80 HRB
Material Grade
1018
Standards
ASTM A108
Brinell Hardness
126 BHN
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH1018/625-120
Zoro #
G415769919
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Width
5/8 in
Width Tolerance
+/-0.01 in
Overall Length
10 ft
Details
Item
Carbon Steel Hex Bar
Rockwell Hardness
80 HRB
Material Grade
1018
Standards
ASTM A108
Brinell Hardness
126 BHN
Material
Carbon Steel
Elongation
15 %
Includes Material Certificate
No Certificates Included
Shape
Hexagon
Tolerance Rating
Standard
Mechanical Finish
Polished, Turned
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Tensile Strength
85,000 psi
System of Measurement
Inch
Fabrication
Cold Rolled
Yield Strength
70,000 psi
Galvanized
Not Galvanized
Description
Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Hex Width 5/8 in, Mechanical Finish Polished, Turned, Overall Length 10 ft, Rockwell Hardness 80 HRB, Brinell Hardness 126 BHN, Tensile Strength 85,000 psi, Yield Strength 70,000 psi, Standards ASTM A108, Shape Hexagon, Includes Material Certificate No Certificates Included, System of Measurement Inch, Tolerance Rating Standard, Width Tolerance +/-0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.