COLD ROLLED HEX BAR 1018, 0.625 - 24
Mfr # CH1018/625-24
Zoro # G615769948
product price: $36.69
/eaKey Features
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Material Grade
1018
Hex Width
5/8 in
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH1018/625-24
Zoro #
G615769948
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Width
5/8 in
Overall Length
24 in
Width Tolerance
+/-0.01 in
Details
Item
Carbon Steel Hex Bar
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Material Grade
1018
Shape
Hexagon
Fabrication
Cold Rolled
Tensile Strength
85,000 psi
Brinell Hardness
126 BHN
Standards
ASTM A108
Yield Strength
70,000 psi
Galvanized
Not Galvanized
Mechanical Finish
Polished, Turned
Material
Carbon Steel
System of Measurement
Inch
Elongation
15 %
Tolerance Rating
Standard
Rockwell Hardness
80 HRB
Description
Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Hex Width 5/8 in, Mechanical Finish Polished, Turned, Overall Length 24 in, Rockwell Hardness 80 HRB, Brinell Hardness 126 BHN, Tensile Strength 85,000 psi, Yield Strength 70,000 psi, Standards ASTM A108, Shape Hexagon, Includes Material Certificate No Certificates Included, System of Measurement Inch, Tolerance Rating Standard, Width Tolerance +/-0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.