Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLD ROLLED HEX BAR 1018, 0.75 - 96

  • Mfr # CH1018/750-96

  • Zoro # G815769977


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Rockwell Hardness
80 HRB
Tensile Strength
85,000 psi
Galvanized
Not Galvanized
System of Measurement
Inch
Hex Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH1018/750-96
Zoro #
G815769977
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Width
3/4 in
Overall Length
8 ft
Width Tolerance
+/-0.01 in

Details

Item
Carbon Steel Hex Bar
Rockwell Hardness
80 HRB
Tensile Strength
85,000 psi
Galvanized
Not Galvanized
System of Measurement
Inch
Elongation
15 %
Standards
ASTM A108
Material
Carbon Steel
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Mechanical Finish
Polished, Turned
Brinell Hardness
126 BHN
Fabrication
Cold Rolled
Material Grade
1018
Yield Strength
70,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Shape
Hexagon

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Hex Width 3/4 in, Mechanical Finish Polished, Turned, Overall Length 8 ft, Rockwell Hardness 80 HRB, Brinell Hardness 126 BHN, Tensile Strength 85,000 psi, Yield Strength 70,000 psi, Standards ASTM A108, Shape Hexagon, Includes Material Certificate No Certificates Included, System of Measurement Inch, Tolerance Rating Standard, Width Tolerance +/-0.01 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.