Shop ZORO SELECT
See all product information
Create Account
COLD ROLLED HEX BAR 1018, 1 - 132"
Mfr # CH1018/1-132
Zoro # G615769887
product price:Â $284.69
/ea
Free Shipping & Returns
Key Features
Yield Strength
70,000 psi
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Mechanical Finish
Polished, Turned
Material Grade
1018
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH1018/1-132
- Zoro #
- G615769887
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 11 ft
- Hex Width
- 1 in
- Width Tolerance
- +/-0.01 in
- Wire Rope Length
- 11 ft
Details
- Item
- Carbon Steel Hex Bar
- Yield Strength
- 70,000 psi
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Mechanical Finish
- Polished, Turned
- Material Grade
- 1018
- Tensile Strength
- 85,000 psi
- Tolerance Rating
- Standard
- Galvanized
- Not Galvanized
- Material
- Carbon Steel
- Brinell Hardness
- 126 BHN
- Rockwell Hardness
- 80 HRB
- Shape
- Hexagon
- Includes Material Certificate
- No Certificates Included
- Elongation
- 15 %
- Standards
- ASTM A108
- Fabrication
- Cold Rolled
Description
Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Hex Width 1 in, Mechanical Finish Polished, Turned, Overall Length 11 ft, Rockwell Hardness 80 HRB, Brinell Hardness 126 BHN, Tensile Strength 85,000 psi, Yield Strength 70,000 psi, Standards ASTM A108, Shape Hexagon, Includes Material Certificate No Certificates Included, System of Measurement Inch, Tolerance Rating Standard, Width Tolerance +/-0.01 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.