Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLD ROLLED HEX BAR 1018, 1.5 - 120

  • Mfr # CH1018/1500-120

  • Zoro # G615770500


product price: $326.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Tolerance Rating
Standard
Overall Length
10 ft
Material
Carbon Steel
Hex Width
1 1/2 in
Elongation
15 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH1018/1500-120
Zoro #
G615770500
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
10 ft
Hex Width
1 1/2 in
Width Tolerance
+/-0.01 in

Details

Item
Carbon Steel Hex Bar
Tolerance Rating
Standard
Material
Carbon Steel
Elongation
15 %
Material Grade
1018
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Tensile Strength
85,000 psi
Standards
ASTM A108
Yield Strength
70,000 psi
Includes Material Certificate
No Certificates Included
Brinell Hardness
126 BHN
Fabrication
Cold Rolled
System of Measurement
Inch
Mechanical Finish
Polished, Turned
Galvanized
Not Galvanized
Shape
Hexagon
Rockwell Hardness
80 HRB

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Rolled, Hex Width 1 1/2 in, Mechanical Finish Polished, Turned, Overall Length 10 ft, Rockwell Hardness 80 HRB, Brinell Hardness 126 BHN, Tensile Strength 85,000 psi, Yield Strength 70,000 psi, Standards ASTM A108, Shape Hexagon, Includes Material Certificate No Certificates Included, System of Measurement Inch, Tolerance Rating Standard, Width Tolerance +/-0.01 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.