Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Rolled Round Bar

  • Mfr # CR1018/1500-132

  • Zoro # G215770214


product price: $312.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rod
Brinell Hardness
167 BHN
Galvanized
Not Galvanized
Standards
A1018, A108-07
Overall Length
11 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR1018/1500-132
Zoro #
G215770214
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
11 ft
Outside Diameter
1 1/2 in

Details

Item
Carbon Steel Rod
Shape
Rod
Brinell Hardness
167 BHN
Galvanized
Not Galvanized
Standards
A1018, A108-07
Rockwell Hardness
71 HRB
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Yield Strength
70,000 psi
Tensile Strength
85,000 psi
Material Grade
1018
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment

Description

Carbon Steel Rod, Material Grade 1018, Overall Length 11 ft, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/2 in, Outside Diameter Tolerance Not Applicable, Yield Strength 70,000 psi, Fabrication Cold Rolled, Rockwell Hardness 71 HRB, Brinell Hardness 167 BHN, Tensile Strength 85,000 psi, Includes Material Certificate No Certificates Included, Standards A1018, A108-07, Shape Rod, Tolerance Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.